Male, Plug, Cam-Type, Crimped, 500-750 MCM, Black

Item #: 554553

Cat #: 17V23-E

UPC: 078477991480

to view pricing and more.
Documents & Guides
17 Series Single Pole Cam-Type Male Vulacanized Plug, Industrial Grade, Taper Nose, Crimped Connection, Cable Range- 500-750MCM, 600 Volt, 690 Amp - Black

Overview

17 Series Single Pole Cam-Type Male Vulacanized Plug, Industrial Grade, Taper Nose, Crimped Connection, Cable Range- 500-750MCM, 600 Volt, 690 Amp - Black

17 Series, Single Pole Cam Type, Male, Vulcanized Plug Taper Nose, 600 Volt, Crimp Connection, Black

Also known as: 078477991480, 17V23-E

Specifications

Gender: Male
Amps: 690
Color: Black
Type: Plug
Material: Neoprene
Gender: Male
Color: Black
Material: Neoprene
Amps: 690
Type: Plug