LFLOOD 13W WARM SPOT BULLET WITH HOO

Item #: 554719

Cat #: HSLED13YW

UPC: 019813331386

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 1584 Lumens Spot Bullet 13W 3000K White

Overview

Landscape 1584 Lumens Spot Bullet 13W 3000K White
Also known as: 019813331386, HSLED13YW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Mounting: Box
Color: White
Light Technology: LED
Lumens: 1446
Color Temperature: 3000 (Warm White)
Mounting: Box
Light Technology: LED
Wattage: 13
Color: White
Lumens: 1446