Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 554752

Cat #: TP7010

UPC: 786189070101

Sign In or Register to view pricing and more.
Documents & Guides
1 GANG WEATHERPROOF OUTLET BOX 2 DEEP LUG 1/2 3 HOLE GRAY

Overview

1 GANG WEATHERPROOF OUTLET BOX 2 DEEP LUG 1/2 3 HOLE GRAY
Also known as: 786189070101, TP7010, BELL BOX

Specifications

Mounting: Vertical
Color: Gray, White
Depth: 2 in
Gangs: 1
Material: Aluminum
Cubic Inches: 18 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical
Depth: 2 in
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Color: Gray, White
Gangs: 1
Cubic Inches: 18 in³
Number of Threaded Outlets: 3