Operator Interface, PanelView Plus 6, 5.7", Grayscale, 24VDC

Item #: 554775

Cat #: 2711P-K6M20D8

UPC: 884951344495

to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 5.7 Inch, Grayscale, 24 Volt DC, RS-232, Ethernet, 256Mb RAM Memory

Overview

Operator Interface, PanelView Plus 6, 5.7 Inch, Grayscale, 24 Volt DC, RS-232, Ethernet, 256Mb RAM Memory
Also known as: 884951344495, 2711P-K6M20D8

Specifications

Volts DC: 24
Color: Gray
Size: 5.7 in
Type: Operator Interface
Volts DC: 24
Size: 5.7 in
Color: Gray
Type: Operator Interface