120V LED 29W 35 DEG

Item #: 554783
Cat #: 16205AZT30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
KIC 16205AZT30 120V LED 29W 35 DEG FL 30K

Overview

KIC 16205AZT30 120V LED 29W 35 DEG FL 30K
Also known as: 16205AZT30

Specifications

Wattage: 29
Material: Aluminum
Wattage: 29
Material: Aluminum

Customer Reviews

No reviews for this product
(0)