This product may not be available in all locations.

Contactor, Enclosure, Control Kit, HAND-OFF-AUTO, Selector Switch
Item #: 554790
Cat #: CR305X330B
UPC: 783166352724
to view pricing and more.
Documents & Guides
Contactor, NEMA 1 Enclosure, Control Kit, HAND-OFF-AUTO, Selector Switch NEMA Size 3, 4
Overview
Contactor, NEMA 1 Enclosure, Control Kit, HAND-OFF-AUTO, Selector Switch NEMA Size 3, 4
Also known as: 783166352724, CR305X330B
Specifications
| Mounting: | Panel |
| Family / Style: | CR305 |
| Size: | 4, 3 |
| IP/NEMA Rating: | NEMA 1 |
| Mounting: | Panel |
| Size: | 4, 3 |
| Family / Style: | CR305 |
| IP/NEMA Rating: | NEMA 1 |