This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Occupancy/Vacancy Sensor Switch, WhiteMaestro Occupancy/Vacancy Sensor With Dual Voltage Switch, Color: White
Overview
Occupancy/Vacancy Sensor Switch, WhiteMaestro Occupancy/Vacancy Sensor With Dual Voltage Switch, Color: White
Also known as: MS-OPS6M2N-DV-WH
Specifications
Type: | Occupancy Sensor, Low Voltage, Magnetic, Fan Control, Electronic |
Amps: | 6, 3 |
Family / Style: | Maestro |
Wattage: | 28 |
Color: | White |
Mounting: | Knuckle |
Volts AC Range: | 208, 240, 120 |
Type: | Occupancy Sensor, Low Voltage, Magnetic, Fan Control, Electronic |
Family / Style: | Maestro |
Color: | White |
Volts AC Range: | 208, 240, 120 |
Amps: | 6, 3 |
Wattage: | 28 |
Mounting: | Knuckle |
Customer Reviews
No reviews for this product
(0)