Contactor, Definite Purpose, 18A, 3P, 600VAC, 300VDC, 24VDC Coil

Item #: 55482
Cat #: LC1D18BD
UPC: 785901207276
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 18 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt DC Coil, 3 Normally Open Contacts

Overview

Contactor, Definite Purpose, 18 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt DC Coil, 3 Normally Open Contacts
Also known as: 785901207276, LC1D18BD

Specifications

Phase: 3
Volts DC Control: 24
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Amps: 18
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Mounting: Panel
Type: Contactor, Definite Purpose
Volts AC: 600
Volts DC Control: 24
Poles: 3
Amps: 18
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)