Indicating Light, 30mm, 120VAC Full Voltage, Clear, Incandescent

Item #: 555105

Cat #: CR104PLG22C

UPC: 783166283929

Sign In or Register to view pricing and more.
Documents & Guides
Indicating Light, 30 mm, Full Voltage, 120 Volt AC, Clear, Incandescent

Overview

Indicating Light, 30 mm, Full Voltage, 120 Volt AC, Clear, Incandescent
Also known as: 783166283929, CR104PLG22C

Specifications

Type: Indicator Light
Color: Clear
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Indicator Light
Mounting: Panel
Family / Style: CR104
Color: Clear
Size: 30 mm
Volts AC: 120