Drive, Adjustable Frequency, 40A, 22KW, 30HP, 480VAC

Item #: 55514

Cat #: 20AD040A3AYNANC0

UPC: 820919248146

to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 40 Amp, 22 Kilowatt, 30 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frquency, 40 Amp, 22 Kilowatt, 30 Horse Power, 480 Volt AC

Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD040A3AYNANC0 from Rockwell Automation® is a PowerFlex 70 AC drive (40 A at 30 Hp 20 A).

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 820919248146, 20AD040A3AYNANC0

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30
Type: AC, Drive
Amps: 40
Phase: 3
Horsepower: 30
Amps: 40
Volts AC: 480
Type: AC, Drive