Two-Door Floorstand Gray Inside Type 12, 60.06x48.06x20.06, Gray, Steel

Item #: 555151

Cat #: A604820LPG

UPC: 783510383596

to view pricing and more.
NEMA Type 12 two door enclosure on floorstands with 3 point latch. This Two-Door Floorstand Gray Inside Type 12, A604820LPG item measures 60.06x48.06x20.06 inches with a material of Steel colored Gray.

Overview

NEMA Type 12 two door enclosure on floorstands with 3 point latch. This Two-Door Floorstand Gray Inside Type 12, A604820LPG item measures 60.06x48.06x20.06 inches with a material of Steel colored Gray.

Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.

Also known as: 783510383596, A604820LPG

Specifications

Material: Steel
Width: 48.060 in
Depth: 20.060 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 60.060 in
Material: Steel
Depth: 20.060 in
IP/NEMA Rating: NEMA 12
Width: 48.060 in
Finish: Powder Coated
Height: 60.060 in