
to view pricing and more.
Documents & Guides
Recessed Entertainment Box, Old Work/New Work, 4-Gang, Metallic, Color: Black (Paintable). Includes: 2-Device Low Voltage, 2-Device Outlet/Switch Openings & Cover Plate.
Overview
Recessed Entertainment Box, Old Work/New Work, 4-Gang, Metallic, Color: Black (Paintable). Includes: 2-Device Low Voltage, 2-Device Outlet/Switch Openings & Cover Plate.
Designed for use in commercial and other construction where metal raceway is used, Arlington’s STEEL combination TV BOX provides power and/or low voltage in one or more of the openings. The recessed design of these steel boxes keeps plugs and connectors inside the box. Connections don’t extend past the wall, so flat screen TVs mount flush against a wall.
Also known as: 018997096609, TVBS613BL
Specifications
| Color: | Black |
| Material: | Steel |
| Gangs: | 4 |
| Color: | Black |
| Gangs: | 4 |
| Material: | Steel |