Drive, AC, 380-480VAC 3-Phase, 125A, 100HP Normal Duty & Heavy Duty

Item #: 555178

Cat #: 20F1AGD125AN0NNNNN

UPC: 884951168237

to view pricing and more.
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 125 Amp, 100 Horse Power, Normal Duty and Heavy Duty, Open Type

Overview

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 125 Amp, 100 Horse Power, Normal Duty and Heavy Duty, Open Type

Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity. Catalog item 20F1AGD125AN0NNNNN is a PowerFlex 753 AC drive from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 884951168237, 20F1AGD125AN0NNNNN

Specifications

Phase: 3
Amps: 125
Horsepower: 100
Type: General Purpose, Drive
Phase: 3
Horsepower: 100
Amps: 125
Type: General Purpose, Drive