C440 (1-5A) SZ 00 FVR STR 480VAC STD

Item #: 555278

Cat #: AN59AN0C5E005

UPC: 786685412757

to view pricing and more.
Documents & Guides
Eaton Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 00 open enclosure - 9 A, Horizontal mounting, 480/60 or 440/50 coil voltage, C440 standard feature set - 1–5 A

Overview

Eaton Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 00 open enclosure - 9 A, Horizontal mounting, 480/60 or 440/50 coil voltage, C440 standard feature set - 1–5 A

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.

Also known as: 786685412757, AN59AN0C5E005

Specifications

Family / Style: Freedom
Type: Open
Mounting: Horizontal
Amps: 9
Family / Style: Freedom
Mounting: Horizontal
Type: Open
Amps: 9