This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
28 Motor Current Amp, 40 General Purpose Amp, 600V Rated, 480V AC Coil. A-Line Series, A26 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
Overview
28 Motor Current Amp, 40 General Purpose Amp, 600V Rated, 480V AC Coil. A-Line Series, A26 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
ABB's contactor relays offering features products of technological advancement as well as products with specific purposes. NF contactor relays allow use in all parts of the world and in all network conditions. The mini contactor relays range offer various contact combinations and specific connection possibilities. The AS contactor relays are efficient and allow you to optimize your equipment design.
Also known as: 471522062515, A26-30-10-51
Specifications
| Poles: | 3 |
| Type: | Contactor, Lighting Contactor, IEC, Non-Reversing |
| Amps: | 28 |
| Volts AC Control: | 480 |
| Poles: | 3 |
| Amps: | 28 |
| Type: | Contactor, Lighting Contactor, IEC, Non-Reversing |
| Volts AC Control: | 480 |