Selector Switch, 2-Position, Spring Return from Right, 30mm, Knob

Item #: 55544

Cat #: 800T-H19D1

UPC: 662073377030

to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Spring Return from Right, 30mm, Black Knob Lever, White Insert, 1 Normally Open, Contact Block, Nema 4/13

Overview

Selector Switch, 2 Position, Spring Return from Right, 30mm, Black Knob Lever, White Insert, 1 Normally Open, Contact Block, Nema 4/13
Also known as: 662073377030, 800T-H19D1

Specifications

Type: Knob, 2-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Type: Knob, 2-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Standards: Build America Buy America Compliant