Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.0m, (3.28')

Item #: 55546

Cat #: 1492-CABLE010A

UPC: 662072659113

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable, for SLC500 AC, Input Modules, 20 Conductor, 22 AWG, with 1746-RTB25B Connector, and IFM 20-Pin Connector, 1.0 meter, (3.28 Foot)

Overview

Pre-Wired Cable, for SLC500 AC, Input Modules, 20 Conductor, 22 AWG, with 1746-RTB25B Connector, and IFM 20-Pin Connector, 1.0 meter, (3.28 Foot)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.

Also known as: 662072659113, 1492-CABLE010A

Specifications

Conductors: 20
Family / Style: 1492
Length: 1 m
Type: Pre-Wired Cable
Gauge: 22 AWG
Conductors: 20
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Pre-Wired Cable