Mcb 2p Z 3a 480y/277 Bcpd

Item #: 555558

Cat #: S202UP-Z3

UPC: 662019180564

to view pricing and more.
Documents & Guides
No Documents Available
Mcb 2p Z 3a 480y/277 BcpdAbb S202up-z3 Breaker 2 Pole Din Mount

Overview

Mcb 2p Z 3a 480y/277 BcpdAbb S202up-z3 Breaker 2 Pole Din Mount
Also known as: 662019180564, S202UP-Z3

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating AC: 10 kA