Conduit Body, Type T, 1-1/2", Form 85, Aluminum
Item #:
55564
Cat #:
T150A
UPC:
781381687805
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: T, FM85, Size: 1-1/2", Material: Copper Free Aluminum.
Overview
Conduit Body, Type: T, FM85, Size: 1-1/2", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381687805, T150A
Specifications
Diameter: | 1 1/2 in |
Type: | Type T |
Material: | Aluminum |
Diameter: | 1 1/2 in |
Material: | Aluminum |
Type: | Type T |
Customer Reviews
No reviews for this product
(0)