
Transformer, Control, 350VA, 240/480 x 120/240, Machine Tool
Item #: 555827
Cat #: PH350MQMJ-FK
UPC: 803423081881
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, Machine Tool, 350 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C, Primary/Secondary Fuse Clips
Overview
Transformer, Industrial Control, Machine Tool, 350 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C, Primary/Secondary Fuse Clips
Also known as: 803423081881, PH350MQMJ-FK
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 350 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Volt Amps: | 350 |
| Secondary Voltage: | 120, 115, 110 |