30A, 2P, 600V, Class R Fuse Block

Item #: 555848
Cat #: LR60030-2CR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
30A, 2P, 600V, Class R Fuse Block

Overview

30A, 2P, 600V, Class R Fuse Block
Also known as: LR60030-2CR

Specifications

Poles: 2
Type: Fuse Block
Mounting: Box Lug
Amps: 30
Class: R
Volts AC: 600
Poles: 2
Mounting: Box Lug
Class: R
Type: Fuse Block
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)