Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 555918

Cat #: GHC3020

UPC: 786679174203

Sign In or Register to view pricing and more.
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 20 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 20 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 20A, 480Y/277 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480Y/277 Vac, 50/60 Hz

Also known as: 786679174203, GHC3020

Specifications

Poles: 3
Mounting: Cable
Amps: 20
Poles: 3
Amps: 20
Mounting: Cable