Wall Fixture, 4 Light, Chrome

Item #: 555941
Cat #: 5017CH
UPC: 783927097673
Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Bar & Bulb, Size: 5-1/4x26", 60W, 120V, 4 Lamps, Incandescent, Material: Steel Body.

Overview

Wall/Bath Light, Bar & Bulb, Size: 5-1/4x26", 60W, 120V, 4 Lamps, Incandescent, Material: Steel Body.
The sleek design of this 4 light bath bar means it fits neatly into many decors and spaces. Chrome finish with 4 white globes.
Also known as: 783927097673, 5017CH

Specifications

Color: Chrome
Material: Chrome, Steel
Wattage: 60
Type: 4-Light, Bath/Wall Fixture
Color: Chrome
Wattage: 60
Material: Chrome, Steel
Type: 4-Light, Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)