
4" Square Box, Welded, Metallic, 2-1/8" Deep, Vertical Bracket
Item #: 555956
Cat #: 4SDB-50-FB
UPC: 835243000919
to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Vertical Bracket, Depth: 2-1/8 Inch, Side Knockouts: (9) 1/2 Inch, Bottom Knockouts: (5) 1/2 Inch, Cubic Inches: 30.3
Overview
4 Inch Square Box, Welded, Metallic, Vertical Bracket, Depth: 2-1/8 Inch, Side Knockouts: (9) 1/2 Inch, Bottom Knockouts: (5) 1/2 Inch, Cubic Inches: 30.3
Also known as: 835243000919, 4SDB-50-FB
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |