Conduit Body With Cover, Type C, Size: 3/4", Form 8, PVC Coated Iron

Item #: 556025

Cat #: PV0700C28

UPC: 847656071455

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: C, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Used in highly corrosive environments to protect electrical circuits from damage from corrosion

Also known as: 847656071455, PV0700C28

Specifications

Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron