Conduit Body With Cover, Type LR, Size: 3/4", Form 8, PVC Coated Iron

Item #: 556029

Cat #: PV0700LR28

UPC: 847656071998

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656071998, PV0700LR28

Specifications

Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron