Cable Gland, STE Series, 3/4" Diameter, 0.860 - 1.205" Cable Range, Aluminum

Item #: 55612

Cat #: STE075

UPC: 786210822594

to view pricing and more.
Cable Gland StarTeck Extreme Series, 3/4 Inch Diameter, 0.860 - 1.205 Inch Cable Range, Copper Free Aluminum

Overview

Cable Gland StarTeck Extreme Series, 3/4 Inch Diameter, 0.860 - 1.205 Inch Cable Range, Copper Free Aluminum

The original STAR TECK fitting for Teck, MC and ACWU - its innovative design provides quality engineering, easier installation and helps achieve safer, more reliable terminations in challenging industrial environments. The StarTeck Extreme Series offers a broader range per fitting compared to the standard ST Series.

Also known as: 786210822594, STE075

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.860 - 1.205 in
Diameter: 3/4 in
Diameter Range: 0.860 - 1.205 in
Material: Aluminum