SQD HDA260406 MOLDED CASE CIRCUIT

Item #: 556136

Cat #: HDA260406

UPC: 606486282277

to view pricing and more.
Documents & Guides
SQD HDA260406 MOLDED CASE CIRCUIT BREAKER 600V 40A

Overview

SQD HDA260406 MOLDED CASE CIRCUIT BREAKER 600V 40A
Also known as: 606486282277, HDA260406

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 40
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 14 kA