MINIATURE CIRCUIT BREAKER 120/240V 25A

Item #: 556161

Cat #: QOB125HID

UPC: 785901362814

to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120/240V 25A,1-Phase,10kA,120/240 Vac,1P,25A,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,High Intensity Discharge Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,UL Listed - CSA Certified,not rated

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 25A,1-Phase,10kA,120/240 Vac,1P,25A,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,High Intensity Discharge Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,UL Listed - CSA Certified,not rated

Mini CB, QO, 25 A, 1P, 120/240 V, 10 kA, Bolt on, HID

Also known as: 785901362814, QOB125HID

Specifications

Standards: California Proposition 65
Standards: California Proposition 65