Conduit Body, Type TA, 3/4", Form 35, Malleable Iron

Item #: 55622

Cat #: TA75-M

UPC: 781381688659

to view pricing and more.
Conduit Body, Type: TA, 3/4 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TA, 3/4 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381688659, TA75-M

Specifications

Material: Malleable Iron
Type: Type TA
Hub Diameter: 3/4 in
Family / Style: Form 35
Material: Malleable Iron
Hub Diameter: 3/4 in
Type: Type TA
Family / Style: Form 35