TYPE JD BREAKER 2P 225A

Item #: 556222

Cat #: JD2225

UPC: 786679346075

Sign In or Register to view pricing and more.
Documents & Guides
CUT JD2225 TYPE JD BREAKER 2P 225A 600VAC MAX 18KAIC @ 600V

Overview

CUT JD2225 TYPE JD BREAKER 2P 225A 600VAC MAX 18KAIC @ 600V
Also known as: 786679346075, JD2225

Specifications

Poles: 2
Amps: 225
Poles: 2
Amps: 225