This product may not be available in all locations.
Encoder, CIP Motion, Single-Turn, Solid Shaft 3/8", 10-30V, M12 Connector, 18 Bit
Item #:
556272
Cat #:
842E-CM-SIP1BA
UPC:
885630566887
Sign In or Register to view pricing and more.
Documents & Guides
842E-CM Ethernet/IP Encoder - CIP Motion, Single-Turn (1 turn), Solid Shaft 3/8 Inch, M12 Connector, 262,144 (18 bit) Steps Per Revolution
Overview
842E-CM Ethernet/IP Encoder - CIP Motion, Single-Turn (1 turn), Solid Shaft 3/8 Inch, M12 Connector, 262,144 (18 bit) Steps Per Revolution
The Bulletin 842E-CM encoder is an ultra-high resolution encoder with EtherNet/IP interface with time synchronization for motion control. These encoders provide 18-bit single-turn resolution and 30-bit multi-turn resolution. The EtherNet/IP encoder is targeted for high performance and reliability in harsh industrial environments. Encoder includes an embedded EtherNet/IP switch to connect additional E/IP capable product in series and/or support a Device Level Ring (DLR) for Ethernet media redundancy
Also known as: 885630566887, 842E-CM-SIP1BA
Specifications
Size: | 3/8 in |
Type: | Shaft Encoders |
Size: | 3/8 in |
Type: | Shaft Encoders |
Customer Reviews
No reviews for this product
(0)