Sensor, Photoelectric, Standard Diffuse, RightSight

Item #: 55633
Cat #: 42EF-D1MNAK-F4
UPC:
Sign In or Register to view pricing and more.
Sensor, Photoelectric, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 15 mA, 3 - 500 mm Sensing Distance, Complementary Light/Dark Operate, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 15 mA, 3 - 500 mm Sensing Distance, Complementary Light/Dark Operate, 4 Pin, DC Micro Connector
Also known as: 42EF-D1MNAK-F4

Specifications

Size: 18 mm
Volts DC Range: 30, 10.800
Type: Standard Diffuse, Sensor, Photoelectric
Amps: 0.015
Size: 18 mm
Type: Standard Diffuse, Sensor, Photoelectric
Volts DC Range: 30, 10.800
Amps: 0.015

Customer Reviews

No reviews for this product
(0)