This product has been discontinued.
Overview
CWD SAL06P-BK DIMMER ALL-LOAD
Also known as: SAL06P-BK
Specifications
Mounting: | Flush |
Material: | Polycarbonate |
Wattage: | 600, 300 |
Phase: | 1 |
Color: | Black |
Poles: | 1 |
Mounting: | Flush |
Wattage: | 600, 300 |
Color: | Black |
Material: | Polycarbonate |
Phase: | 1 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)