Wiring Duct, Wide Slot, 1" x 4" x 6', PVC, Blue

Item #: 55637

Cat #: G1X4IB6

UPC: 074983017881

to view pricing and more.
Panduct Wide Slot Wiring Duct, Type G, 1.26" W x 4.10" H x 6' L, Lead Free PVC, Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct Wide Slot Wiring Duct, Type G, 1.26" W x 4.10" H x 6' L, Lead Free PVC, Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983017881, G1X4IB6

Specifications

Color: Blue
Width: 1 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 4 in
Length: 6 ft
Width: 1 in
Material: PVC