Panel For Enclosure, 8" x 6", Type 1/3R, Steel, White Powder Coat

Item #: 5564

Cat #: A8N6P

UPC: 783510342708

Sign In or Register to view pricing and more.
Panel for Small Type 1 & 3R Enclosure Size: 8" x 6", Size/Dims: 6.25x4.25, Material/Finish: Steel/White

Overview

Panel for Small Type 1 & 3R Enclosure Size: 8" x 6", Size/Dims: 6.25x4.25, Material/Finish: Steel/White

Panel for Small Type 1 & 3R Enclosure Size: 8" x 6", Size/Dims: 6.25x4.25, Material/Finish: Steel/White

Also known as: 783510342708, A8N6P

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R
Color: White
Material: Steel
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 1, NEMA 3R
Material: Steel
Width: 6 in
Color: White
Height: 8 in
Special Program: Hoffman On Demand