Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 17.25 X 4.5IN, Number of Gangs: 9, Cutout: (9) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Overview
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 17.25 X 4.5IN, Number of Gangs: 9, Cutout: (9) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327861595, 86159
Specifications
No Specifications Available