TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 265 A - coil 230 V AC

Item #: 556502

Cat #: LC1F265P7

UPC: 389110788207

to view pricing and more.
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 265 A - coil 230 V AC

Overview

TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 265 A - coil 230 V AC

TeSys F contactor, 3 poles (3NO), 265A/1000V AC-3, for motor applications up to 132kW@400V. It provides a low sealed consumption 230V 40-400Hz AC coil, bolt terminals for bars or cables with lugs. For high operating rates until 2400 cycles/hour and environments until 55°C, it procures high reliability and durability. It makes installation and maintenance easy thanks to its drawer-mounted coil and a large choice of add-on blocks and accessories (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110788207, LC1F265P7

Specifications

IP/NEMA Rating: IP20
Standards: California Proposition 65
IP/NEMA Rating: IP20
Standards: California Proposition 65