This product may not be available in all locations.
Sensor, Photoelectric, Background Suppression, 18mm, RightSight
Item #:
55651
Cat #:
42EF-B1RCBE-G4
UPC:
662468595704
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Background Suppression, 18 mm, RightSight, 21.6 - 264 Volt AC/DC, 15 mA, Light Operate, 3 - 100 mm Sensing Distance, 4 Pin DC Micro Connector
Overview
Sensor, Photoelectric, Background Suppression, 18 mm, RightSight, 21.6 - 264 Volt AC/DC, 15 mA, Light Operate, 3 - 100 mm Sensing Distance, 4 Pin DC Micro Connector
Also known as: 662468595704, 42EF-B1RCBE-G4
Specifications
Volts DC Range: | 264, 21.600 |
Size: | 18 mm |
Type: | Sensor, Background Suppression, Photoelectric |
Amps: | 0.015 |
Volts DC Range: | 264, 21.600 |
Type: | Sensor, Background Suppression, Photoelectric |
Size: | 18 mm |
Amps: | 0.015 |
Customer Reviews
No reviews for this product
(0)