2-Door Floor-Stand 3-Point Latches Type 4X, 74x72x24, SS Type 316

Item #: 55653

Cat #: A74H7224SS6LP3PT

UPC: 783510142780

to view pricing and more.
Floorstand provides corrosion protection of large components with complex mounting configurations. This 2-Door Floor-Stand 3-Point Latches Type 4X, A74H7224SS6LP3PT item measures 74x72x24 inches with a material of SS Type 316.

Overview

Floorstand provides corrosion protection of large components with complex mounting configurations. This 2-Door Floor-Stand 3-Point Latches Type 4X, A74H7224SS6LP3PT item measures 74x72x24 inches with a material of SS Type 316.

nVent HOFFMAN two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highlycorrosive environments. Three-point latching with the nVent HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.

Also known as: 783510142780, A74H7224SS6LP3PT

Features & Benefits

  • Backs are 10 or 12 gauge stainless steel with x-form stiffeners
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Removable centerpost for easy panel installation
  • Collar studs provided for mounting optional panels
  • Panel supports included
  • Heavy-duty lifting eyes are Type 316L stainless steel
  • Heavy-duty 3-point latching mechanism operated by Type 316L stainless steel PowerGlide padlocking handles
  • Body flange trough collar excludes liquids and contaminants
  • Heavy-duty stainless steel continuous hinges support each door
  • Bonding provision on doors; grounding studs on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 74.060 in
Width: 72.060 in
Depth: 24.060 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Width: 72.060 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
Height: 74.060 in
Depth: 24.060 in
Finish: Brushed #4