Push Button, Recessed Multi Head, 1 NO Contact, 10A, 600V, Kitted

Item #: 556562

Cat #: CR104PBG10U1A1

UPC: 783166594247

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Recessed Red, Green, Yellow, Black Head, 1 Normally Open Contact, 10 Amp, 600 Volt, Momentary, START Nameplate

Overview

Push Button, Recessed Red, Green, Yellow, Black Head, 1 Normally Open Contact, 10 Amp, 600 Volt, Momentary, START Nameplate
Also known as: 783166594247, CR104PBG10U1A1

Specifications

Type: Recessed, Kit, Pushbutton
Color: Red, Green, Black, Yellow
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Type: Recessed, Kit, Pushbutton
Amps: 10
Family / Style: CR104
Color: Red, Green, Black, Yellow
Size: 30 mm
Volts AC: 600