#18/1C(16STR) TFFN 600V RED (TWIST W/BLACK)

Item #: 556628

Cat #: M518ST-01-03

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
#18/1C(16STR) TFFN 600V RED (TWIST W/BLACK)

Overview

#18/1C(16STR) TFFN 600V RED (TWIST W/BLACK)

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: M518ST-01-03

Specifications

Gauge: 18 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Color: Black/Red
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Volts AC: 600
Color: Black/Red
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: Nylon