SQD QOB145 MINIATURE CIRCUIT

Item #: 556645

Cat #: QOB145

UPC: 785901509929

to view pricing and more.

Overview

SQD QOB145 MINIATURE CIRCUIT BREAKER 120/240V 40A
Also known as: 785901509929, QOB145

Specifications

Family / Style: QO
Amps: 45
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Amps: 45
Volts AC: 120/240
Mounting: Bolt On