Fuse, 20A, 125V AC/DC, Military Standard, MIL-F-15160/03

Item #: 556697

Cat #: F03B125V20A

UPC: 051712157469

to view pricing and more.
Documents & Guides
Fuse, 20 Amp, 125 Volt AC/DC, Military Standard, MIL-F-15160/03

Overview

Fuse, 20 Amp, 125 Volt AC/DC, Military Standard, MIL-F-15160/03
Also known as: 051712157469, F03B125V20A

Specifications

Diameter: 0.250 in
Amps: 20
Diameter: 0.250 in
Amps: 20