ProLine Vented Top with Fan Tray, fits 600x800mm, Painted, 115V

Item #: 556709

Cat #: PVT3F681

UPC: 783510916107

to view pricing and more.
Vented Top with Integral Fan Tray, Material: Steel, Dimensions: 23.62" x 31.5" x 23.26"

Overview

Vented Top with Integral Fan Tray, Material: Steel, Dimensions: 23.62" x 31.5" x 23.26"

The ProLine Vented Top with Integral Fan Tray provides a cooling/ventilation solution for electronic and networking applications. An integral fan tray with three pre-wired and mounted fans provides up to 200-300 CFM of exhaust. The deeper vented tops (500- through 800-mm deep) have integral fan trays with cutouts for mounting additional fans (see Additional Fans table). Accessory fan kits (consisting of three pre-wired fans) can be installed to provide additional airflow. Unused fan positions are provided with covers to prevent short-circuiting of airflow.

Also known as: 783510916107, PVT3F681

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Volts AC: 115
Finish: Powder Coated
Weight: 40.160 lb
Color: Light Gray
Volts AC: 115
Weight: 40.160 lb
IP/NEMA Rating: IP55
Finish: Powder Coated