SpectraCool Advanced Corrosion Protection Lvl 1, 4000BTU 460V, Brushed, SS316

Item #: 556728

Cat #: G280446G102

UPC: 783510214463

Sign In or Register to view pricing and more.
SpectraCool Advanced Corrosion Protection ACs utilize advanced coatings extending life of unit. This SpectraCool Advanced Corrosion Protection Lvl 1, G280446G102 item is rated 4000BTU 460V with material of SS316 finish Brushed.

Overview

SpectraCool Advanced Corrosion Protection ACs utilize advanced coatings extending life of unit. This SpectraCool Advanced Corrosion Protection Lvl 1, G280446G102 item is rated 4000BTU 460V with material of SS316 finish Brushed.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510214463, G280446G102

Specifications

IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Material: Stainless Steel 316L
Finish: Brushed #4
Width: 17.010 in
Depth: 10.180 in
Wattage: 1435
BTU: 4900
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Width: 17.010 in
Wattage: 1435
Height: 28.590 in
Finish: Brushed #4
Depth: 10.180 in
BTU: 4900