1
more

to view pricing and more.
Documents & Guides
PanelMax DIN Rail Wiring Duct, PVC, White, 2 Inch High, 6 Ft Long, Base/Cover/Fasteners ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 = 1 PIECE OF DUCT***
Overview
PanelMax DIN Rail Wiring Duct, PVC, White, 2 Inch High, 6 Ft Long, Base/Cover/Fasteners ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 = 1 PIECE OF DUCT***
2-Channel Wiring duct with a hinged and flexible cover that allows you to mount DIN Rail and components on top of the duct to maximize space. Up to 30% panel Space savings, up to 25% material cost savings, and up to 50% faster installation. Pass thru holes to shorten the wire path
Also known as: 074983117079, DRD22WH6
Specifications
| Height: | 2 in |
| Color: | White |
| Length: | 6 ft |
| Height: | 2 in |
| Length: | 6 ft |
| Color: | White |