SQD HGL26110 MOLDED CASE CIRCUIT

Item #: 556754

Cat #: HGL26110

UPC: 785901433903

to view pricing and more.
SQD HGL26110 MOLDED CASE CIRCUIT BREAKER 600V 110A

Overview

SQD HGL26110 MOLDED CASE CIRCUIT BREAKER 600V 110A
Also known as: 785901433903, HGL26110

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 110
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 110
Standards: California Proposition 65
Interrupt Rating AC: 18 kA