Safety Switch, Fused, 4/4X, 3P, 30A, 600VAC, HD

Item #: 55680
Cat #: HF361S
UPC: 783643151970
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Safety Switch, Fused, NEMA Type 4X, 30 Amp, 600 Volt, 3 Pole, 3 Fuse, Stainless Steel

Overview

Heavy Duty Safety Switch, Fused, NEMA Type 4X, 30 Amp, 600 Volt, 3 Pole, 3 Fuse, Stainless Steel
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 4/4X 304 grade Stainless Steel enclosure. Rated 600VAC (30A).
Also known as: 783643151970, HF361S

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Amps: 30
Volts AC: 600
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)