
EMT Compression Coupling, Size: 1-1/4", Concrete Tight & Raintight
Item #: 556808
Cat #: 664SRT
UPC: 751338830745
Sign In or Register to view pricing and more.
Documents & Guides
EMT Compression Coupling, Size: 1-1/4 Inch, Concrete Tight & Raintight, Material/Finish: Steel/Zinc, Used to Join Two Lengths of EMT.
Overview
EMT Compression Coupling, Size: 1-1/4 Inch, Concrete Tight & Raintight, Material/Finish: Steel/Zinc, Used to Join Two Lengths of EMT.
Topaz EMT raintight compression coupling used to join two lengths of EMT.
Also known as: 751338830745, 664SRT
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Finish: | Zinc |
| Insulation: | Non-Insulated |
| Diameter: | 1 1/4 in |
| Standards: | California Proposition 65 |
| Insulation: | Non-Insulated |
| Material: | Steel |
| Finish: | Zinc |